Lancaster Pump

20# Flint Supporting for LXCV1, LESCV1, LERCV1 and LETCV1 Valves

Part #LA8072  |  Manufacturer Part #A8072

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: LXCV1, LESCV1, LERCV1 and LETCV1 Valves

CE Approved: No

EPA Compliant: No

NSF Certified: No

Product Type: Flint Supporting

UL Listed: No

Weight: 100