30 gpm Carbon Block
One™ 30 gpm Carbon Block
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Unique binder system
- Proprietary manufacturing process
- High-performance carbon
- Netting of polyethylene
- Outer wrap of polypropylene
Documents
Specifications
- Cartridge Type:
- Carbon Block
- Collection:
- One™
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor
- Diameter:
- 7 in
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 15 gpm
- Height:
- 7-1/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes