Lancaster Pump

50-Micron Sediment Filter for Lancaster Pump 7-200

Part #L155214  |  Manufacturer Part #155214

Brand Model Compatibility:

Lancaster Pump 7-200
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Economically priced
  • String-wound design reduces fine sediment

Specifications

Brand Model Compatibility: Lancaster Pump 7-200

Depth: 2-1/2 in

Diameter: 2-1/2 in

Height: 9-7/8 in

Material: Plastic

Material Type: Polypropylene

Pressure Class: 125#

Width: 2-1/2 in