9-3/4 x 2-3/4 in. 10-Micron Carbon Cart for Lancaster Pump 7-400
This product has been replaced by
Manufacturer Part #210-C5-CA
9-3/4 x 2-3/4 in. 10-Micron Carbon Cart for Lancaster Pump 7-400
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 200-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Carbon cartridges will remove objectionable chlorine, foreign tastes, odors and most colors
- Clear-Flow water filter cartridges have been designed for potable water filtration applications to afford you cleaner, clearer, better-tasting water
Specifications
- Brand Model Compatibility:
- Lancaster Pump 7-400
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/4 in
- Height:
- 9-3/4 in
- Material:
- Carbon
- Pressure Class:
- 125#