9-3/4 x 2-3/4 in. 15-Micron Sediment Filter for Lancaster Pump 7-200
This product has been replaced by
Manufacturer Part #210-C25-MB
9-3/4 x 2-3/4 in. 15-Micron Sediment Filter for Lancaster Pump 7-200
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sediment cartridges will trap sand, dirt, silt, algae and most visible suspended material
- Clear-Flow water filter cartridges have been designed for potable water filtration applications to afford you cleaner, clearer, better-tasting water
Specifications
- Brand Model Compatibility:
- Lancaster Pump 7-200
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/4 in
- Height:
- 9-3/4 in
- Material:
- Plastic
- Pressure Class:
- 125#