9 gpm. Ultra Violet Water Purifier

You last purchased this on
 
Lancaster Water Treatment

Halo™ 9 gpm. Ultra Violet Water Purifier

  • Fast #
  • Part #L7LWTUV009
  • Item #4239153
  • Manufacturer Part #7-LWT-UV009
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Halo™ 9 gpm. Ultra Violet Water Purifier

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Ultra violet purifier is built to last with a high intensity ultra violet blub and quartz camber technology
  • Ballast displays lamp on, lamp life remaining, ballast total running days, lamp replacement reminder, and lamp failure
  • Made in USA
  • Includes L7L6 UV Bulb; L7Q6 Quartz Sleeve; L7UVC Ballast
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Collection:
Halo™
Color Finish Category:
Chromes
Color Finish Name:
Stainless Steel
Contaminant Removal:
Bacteria
Depth:
7 in
Diameter:
3-1/2 in
Discharge:
1 in
End Connection 1:
MPT
End Connection 2:
MPT
End Connection 3:
MPT
End Connections:
MPT
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
9 gpm
Height:
17-19/50 in
Length:
17-3/8 in
Material:
Stainless Steel
Maximum Temperature:
104
NSF Certified:
No
Power Source:
AC
Pressure - Maximum:
125 psi
Pressure Class:
125#
Product Type:
Ultraviolet Purifier
UL Listed:
No
Volts:
110/240V
Watts:
29 W
Weight:
8.2 lb
Width:
7 in