Pre-Filter Cart for Lancaster Pump 7-CRO-350

You last purchased this on
 
Lancaster Water Treatment

Pre-Filter Cart for Lancaster Pump 7-CRO-350

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Pre-Filter Cart for Lancaster Pump 7-CRO-350

  • Fast #
  • Part #LS7028
  • Item #1605057
  • Manufacturer Part #S7028
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Activated carbon cartridges will remove objectionable chlorine, foreign tastes, odors and most colors
  • Activated carbon and sediment removal, these Clear-Flow water filter cartridges have been designed for potable water filtration applications to afford you cleaner, clearer, better-tasting water
  • Sediment filter cartridges will trap sand, dirt, silt, algae and most visible suspended material
  • Part for the 7-CRO-325 reverses osmosis drinking water system
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
7-CRO-350
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Contaminant Removal:
Sediment, Taste, Odor
Depth:
2 in
Filtering Material:
Yes
Flow Rate:
50 gpd
Height:
10 in
Maximum Temperature:
100
NSF Certified:
No
UL Listed:
No
Weight:
1 lb
Width:
2 in