Sediment Carbon Pre-Filter for Lancaster Pump 7-LRO-35

You last purchased this on
 
Lancaster Water Treatment

Sediment Carbon Pre-Filter for Lancaster Pump 7-LRO-35

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Sediment Carbon Pre-Filter for Lancaster Pump 7-LRO-35

  • Fast #
  • Part #LS7128
  • Item #1605032
  • Manufacturer Part #S7128
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Contains carbon, which is designed to reduce chlorine
  • Is designed to filter large particles, such as rust, silt or scale
  • Extends life of the R.O. membrane
  • Part for the 7-LRO-35 reverses osmosis drinking water system
  • Requires Certification

Specifications

Cartridge Type:
Carbon Block
Contaminant Removal:
Sediment, Taste, Odor
Diameter:
1/2 in
Filtering Material:
Yes
Fits Model:
7-LRO-35
Height:
9-1/2 in
Maximum Temperature:
100
NSF Certified:
No