0 items

Lancaster Pump Steel Water Filter Mounting Bracket

LUB1

Color Finish

(Pricing is for Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Includes bracket and 4 screws for neat installation
  • Mounting bracket is made of rugged construction for lasting support

SPECIFICATIONS

ADA Compliant
No
Color Finish
Steel
Color Finish Category
Stainless Steel
Material
Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday