Stainless Steel 16 gpm Ultraviolet Purifier

You last purchased this on
 
Lancaster Water Treatment

Stainless Steel 16 gpm Ultraviolet Purifier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Stainless Steel 16 gpm Ultraviolet Purifier

  • Fast #
  • Part #L7LWTUV016
  • Item #4239154
  • Manufacturer Part #7-LWT-UV016
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
CE Approved:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Contaminant Removal:
Bacteria
Depth:
7-1/2 in
Diameter:
3-1/2 in
End Connection 1:
MNPT
End Connections:
MNPT
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
16 gpm
Height:
31 in
Length:
11 in
Material:
Stainless Steel
Maximum Temperature:
104
NSF Certified:
No
Pressure - Maximum:
125 psi
Pressure Class:
125#
Product Type:
Ultraviolet Purifier
UL Listed:
No
Volts:
110/240V
Watts:
45 W
Weight:
10.5 lb
Width:
7-1/2 in