Lancaster Water Treatment

12 in. Reversible Thin Film Composite Membrane for Lancaster Pump 7-CRO-350

Part #LS1229RS  |  Manufacturer Part #S1229RS

Brand Model Compatibility:

7-CRO-350
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces TDS and other contaminants from your drinking water
  • Reduces particles too small for pre-filter to catch
  • Membrane replacement a snap without the need for tools
  • Part for the 7-CRO-325 reverses osmosis drinking water system

Specifications

Application: Residential

Brand Model Compatibility: 7-CRO-350

CE Approved: No

Color Finish: White

Color Finish Category: Whites

Contaminant Removal: [Lead, Barium, Cadmium, Chromium, Nitrates, Copper, Radium, Fluoride, Selenium, Cysts, Arsenic, Sodium]

Depth: 2-1/4 in

Filtering Material: Yes

Flow Rate: 50 gpd

Height: 12 in

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Weight: 1

Width: 2-1/4 in