20 gpm 1 in. Elastomer Self Cleaning Filter
Clear-Flo 20 gpm 1 in. Elastomer Self Cleaning Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large surface area for ample filtration
- Plastic thread NPT IN/OUT female 1” connection
- Self-cleaning water filter with counter-current washing self cleaning system
- Safer drain operations
- Capacity intervals from 3000 to 10000 l/h
- Atoxic materials, suitable for potable water
- Anti-pollution from reflux drain system
- Drain valve for manual cleaning
- Accessories included are: Filter wrench, wall mount brackets, bottom drain, lubricant for housing O-ring
Documents
Specifications
- Collection:
- Clear-Flo
- Contaminant Removal:
- Sediment
- Filtering Material:
- Yes
- Fits Brand:
- Atlas
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 20 gpm
- Height:
- 10 in
- Maximum Temperature:
- 113
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Weight:
- 3 lb
- Width:
- 2 in