6 in. Replacement Water Filter

You last purchased this on
 
Lancaster Water Treatment

6 in. Replacement Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

6 in. Replacement Water Filter

  • Fast #
  • Part #LS7206WJG
  • Item #3670401
  • Manufacturer Part #S7206W-JG
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
7-LRO-35
CE Approved:
No
Color Finish Category:
Whites
Color Finish Name:
White
Contaminant Removal:
Chlorine Taste and Odor
End Connection 1:
Adapter
End Connections:
Adapter
Filtering Material:
Yes
Flow Rate:
50 gpd
Height:
6 in
Maximum Temperature:
100
NSF Certified:
No
PipeTubing Size:
3/8 in
Pressure - Maximum:
100 psi
Pressure Class:
100#
UL Listed:
No
Weight:
0.5 lb