Lancaster Water Treatment

Activate Carbon Cart for Lancaster Pump 7-CRO-350

Part #LS7025  |  Manufacturer Part #S7025

Brand Model Compatibility:

7-CRO-350
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Works as a final polish to filtered water
  • Cartridge contains over 24 cubic inches of acid washed, coconut shell based carbon for maximum capacity
  • Part for the 7-CRO-325 reverses osmosis drinking water system
  • Carbon cartridges will remove objectionable chlorine, foreign tastes, odors and most colors

Specifications

Application: Residential

Brand Model Compatibility: 7-CRO-350

CE Approved: No

Color Finish: Blue

Color Finish Category: Blues

Contaminant Removal: Chlorine Taste and Odor

Depth: 2 in

Filtering Material: Yes

Flow Rate: 50 gpd

Height: 10 in

Maximum Temperature: 100

NSF Certified: No

UL Listed: No

Weight: 1

Width: 2 in