1 cf Iron Softener with Bypass

You last purchased this on
 
Lancaster Water Treatment

Heritage 1 cf Iron Softener with Bypass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Heritage 1 cf Iron Softener with Bypass

  • Fast #
  • Part #L7FES32B
  • Item #170476
  • Manufacturer Part #7-FES-32B
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The mechanical control valve allows the dealer to precisely predict the use and installation of the proper system to achieve the desired results for the home
  • 32,000 grain capacity, two-tank water softener, with 1 cf of resin, is designed to remove hardness and Iron
  • Backwash rates on the Ironsoft are a fraction of the requirements of ordinary iron filters, which allows the use of the Ironsoft on relatively poor producing wells
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Capacity:
1 cu ft
Collection:
Heritage
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Contaminant Removal:
Iron, Hardness
Diameter:
10 in
End Connection 1:
MNPT
End Connections:
MNPT
Filtering Material:
Yes
Fits Pipe Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
8 gpm
Height:
60 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
PipeTubing Size:
1 in
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
1 cu ft
UL Listed:
No
Volts:
115V
Weight:
125 lb
Width:
18-1/2 in