Lancaster Water Treatment

One™ 8 in. Cartridge Tank Filter System

Part #L7CTFS125  |  Manufacturer Part #7-CTFS-125

Diameter:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Residential, Commercial]

Brand Model Compatibility: One Water Filteration

CE Approved: No

Collection: One™

Color Finish: Black

Color Finish Category: Blacks

Contaminant Removal: Odor

Depth: 11-1/4 in

Diameter: 8 in

End Connection 1: Solvent

End Connections: Solvent

Filtering Material: Yes

Fits Pipe Size: 1-1/4 in

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Flow Rate: 30 gpm

Height: 40 in

Length: 11 in

Material: [Fiberglass, Plastic]

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 44

Pipe Tubing Size: 1-1/4 in

UL Listed: No

Weight: 14

Width: 11-1/4 in