12 gpm Grain Softener with Bypass

You last purchased this on
 
Lancaster Water Treatment

Pacesetter 12 gpm Grain Softener with Bypass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

Pacesetter 12 gpm Grain Softener with Bypass

  • Fast #
  • Part #L7P5645B
  • Item #1605042
  • Manufacturer Part #7-P56-45B
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brings whole house filtration to a whole new level of quality and convenience
  • Twelve day timer
  • Features 45,000 grain softening capacity with high quality resin
  • Requires Certification

Documents


Specifications

Application:
Residential
CE Approved:
No
Collection:
Pacesetter
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Contaminant Removal:
Hardness
Diameter:
10 in
End Connection 1:
MNPT
End Connections:
MNPT
Filtering Material:
Yes
Fits Pipe Size:
1 in
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
12 gpm
Height:
67 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
PipeTubing Size:
1 in
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
1-1/2 cu ft
UL Listed:
No
Volts:
115V
Weight:
126 lb
Width:
18-1/2 in