Lancaster Water Treatment

X-Factor Series 1 cf Electric Softener with Bypass

Part #L7LER100B  |  Manufacturer Part #7-LER-100B

Size:

1 cu ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Modular design is easy-to-service and maintain, and solid-state microprocessor with push button simplicity for ease-of-use
  • Programmable control to customize use to family needs and lower operating costs
  • Minimized usage of salt and water
  • 32,000 grain maximum capacity with 1 cubic foot of mineral

Specifications

Application: Residential

CE Approved: No

Capacity: 275 lb

Collection: X-Factor Series

Color Finish: [Black, Grey]

Color Finish Category: Blacks

Contaminant Removal: Hardness

Depth: 18-1/2 in

Diameter: 10 in

End Connection 1: MNPT

End Connections: MNPT

Filtering Material: Yes

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Male

Flow Rate: 13 gpm

Height: 53 in

Length: 16-1/4 in

Material: [Fiberglass, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: No

Pipe Tubing Size: 1 in

Pressure Class: 150#

Size: 1 cu ft

UL Listed: No

Volts: 115V

Weight: 96

Width: 18-1/2 in