10 in. Aeration Filter

You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 10 in. Aeration Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Series 10 in. Aeration Filter

  • Fast #
  • Part #L7LXCTAIR1B
  • Item #4335574
  • Manufacturer Part #7-LXCTAIR-1B
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a Lancaster designed state of the art control valve to meet family needs and lower operating costs
  • Fully programmable regeneration cycle sequence, cycle times, and advanced diagnostics
  • Features 1 cu ft electronic backwashing chemical free hydrogen sulfide and iron filter
  • Plated tank technology
  • Water usage efficiency rated at 98%
  • Factory set prefill brine
  • Uses 30% less water and salt per regeneration
  • Scrolling text display on dot matrix screen, contractor contact screen, multiple color specific screen backlighting, monitors water consumption, water flow rates, gallons since last regeneration, days between regeneration, total regeneration since startup
  • Modular design is easy to service and maintain
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Collection:
X-Factor Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Contaminant Removal:
Hydrogen Sulfide, Iron
Depth:
18-1/2 in
Diameter:
10 in
End Connection 1:
MNPT
End Connections:
MNPT
Filtering Material:
Yes
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Fitting Type:
Male
Flow Rate:
8 gpm
Height:
65 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Size:
1 cu ft
UL Listed:
No
Volts:
115V
Weight:
72 lb
Width:
18-1/2 in