Lancaster Water Treatment

X-Factor Series 1.5 cf Carbon Water Softener

Part #L7LXDCS150B  |  Manufacturer Part #7-LXDCS-150B

Capacity

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Access port on the top of the tank allows the addition or removal of media without removing the control valve
  • Custom control stores all system configuration and operating data, even in the event of a power outage
  • Fully adjustable regeneration cycle minimized usage of salt and water
  • 48,000 grain maximum capacity with 1-1/2 cubic foot of resin

Specifications

Application: Residential

CE Approved: No

Capacity: 1.5 cu ft

Collection: X-Factor Series

Color Finish: Black, Natural

Color Finish Category: Blacks

Contaminant Removal: Chlorine, Hardness, Odor, Taste

Depth: 18-1/2 in

Diameter: 13 in

End Connection 1: MNPT

End Connections: MNPT

Filtering Material: Yes

Fits Pipe Size: 1 in

Fitting Size 1: 1 in

Fitting Sizes: 1 in

Fitting Type: Male

Flow Rate: 10 gpm

Height: 67 in

Length: 16-1/4 in

Material: Fiberglass, Plastic

Maximum Pressure: 150 psi

Maximum Temperature: 100

NSF Certified: No

Pipe Tubing Size: 1 in

Pressure Class: 150#

Size: 1-1/2 cu ft

UL Listed: No

Volts: 115V

Weight: 155

Width: 18-1/2 in