Lyxdan Acid Neutralizer

You last purchased this on
 
Lancaster Water Treatment

X-Factor Series Lyxdan Acid Neutralizer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lancaster Water Treatment

X-Factor Series Lyxdan Acid Neutralizer

  • Fast #
  • Part #L7LXDAN2B
  • Item #4142513
  • Manufacturer Part #7-LXDAN-2B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Scrolling text display
  • Contractor contact screens
  • Dot matrix display
  • Easy-access front panel settings
  • Contractor service call reminder
  • Display and keypad backlight illumination
  • Water drop flow indicator
  • Additional user display choices during normal service
  • Includes LBP2000: Bypass; LA8021: Calcite
  • Battery back-up with up to 8 hours power carry-over
  • Requires Certification

Specifications

Application:
Residential
CE Approved:
No
Collection:
X-Factor Series
Connection Type:
MPT
Contaminant Removal:
PH Neutralizer
Depth:
13 in
Diameter:
13 in
Discharge:
3/4 in
End Connection 1:
MPT
End Connections:
MPT
Filtering Material:
Yes
Filtering System:
Whole House
Fitting Size 1:
1 in
Fitting Sizes:
1 in
Flow Rate:
9.2 gpm
Height:
58 in
Length:
16-1/4 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF Certified:
No
Power Source:
AC
Pressure - Maximum:
150 psi
Size:
2 cu ft
Volts:
115V
Weight:
235 lb
Width:
18-1/2 in