225 lb. Mini Electric Softener with Bypass
X-Factor Series 225 lb. Mini Electric Softener with Bypass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom control is programmable to meet family needs and lower operating costs
- Minimized usage of salt and water
- Cabinet design offers space savings by combining the mineral tank and brine tank into one unit that allows up to 225 Lb. of salt storage
- 24,000 grain maximum capacity, with 3/4 cubic foot of resin
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- Hardness
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 18 gpm
- Height:
- 45 in
- Length:
- 24-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 3/4 cu ft
- Volts:
- 115V
- Weight:
- 225 lb
- Width:
- 14-1/4 in