Lyxdan Acid Neutralizer
X-Factor Series Lyxdan Acid Neutralizer
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- CE Approved:
- No
- Collection:
- X-Factor Series
- Connection Type:
- MPT
- Contaminant Removal:
- PH Neutralizer
- Diameter:
- 10 in
- Filtering Material:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 5 gpm
- Height:
- 47 in
- Length:
- 16-1/4 in
- Material:
- Fiberglass, Plastic
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Size:
- 1 cu ft
- Type:
- L7LXDAN1B
- Volts:
- 115V
- Weight:
- 129 lb
- Width:
- 18-1/2 in