23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel
23-13/16 in. 5.21 cu. ft. Beverage Cooler in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Select between Blue, White or Amber Interior Lighting Options
- Height adjustable racking for the ultimate in versatility
- Everglade™ Shelves: Effortless shelf extension for easy access to every beverage.
- Temperature alarm will sound if the internal temperature reaches below 32 degrees F or above 73 degrees F
- CLIMATEZONE® Precision Cooling: Forced air cooling system maintains cool air evenly throughout the cabinet at precise temperatures.
- Door Ajar Alarm will sound if the door is open for longer than three minutes
- Integrated door lock prevents unauthorized access
- Everglade® Hinges: Soft Close, Zero Clearance Door Hinges designed to prevent jostling and operate smoothly.
- Sabbath Mode
- Carbon filtration to protect your wine and beverages from harmful odors
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 1.5
- Adjustable Shelves:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA-C22.2 No. 60335-1, CSA-C22.2 No. 60335-2-24
- Capacity:
- 5.21 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Cord Length:
- 6-1/2 ft
- Depth:
- 23-7/16 in
- Door Location:
- Right
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Filter Type:
- Carbon
- Height:
- 34 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in, Freestanding, Undercounter
- Interior Light:
- Yes
- LED Light:
- Yes
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- MA Approved -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 65
- Minimum Temperature:
- 34
- NEMA:
- NEMA 5-15P
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 4
- Plug Type:
- NEMA 5-15P
- Power Source:
- Electric
- Product Type:
- Beverage Cooler
- Refrigerant:
- R-600A
- Refrigerator Capacity (Cu Ft):
- 5.21 cu ft
- Refrigerator Type:
- Beverage Centers, Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 34 to 65 Deg F
- UL Listed:
- UL 60335-1/UL 60335-2-24
- Volts:
- 115V
- WaterSense Labeled:
- No
- Watts:
- 120 W
- Weight:
- 163 lb
- Width:
- 23-13/16 in
- Zones:
- 1