4-1/2 x 12 in. Cardboard Bin Box in White (Pack of 25)

You last purchased this on
 

4-1/2 x 12 in. Cardboard Bin Box in White (Pack of 25)

This product requires certification to purchase.
Brand image
You last purchased this on
 

4-1/2 x 12 in. Cardboard Bin Box in White (Pack of 25)

  • Fast #
  • Part #L718143
  • Item #7262050
  • Manufacturer Part #718143
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Easily fits on shelves for great storage for parts
  • Requires Certification

Specifications

Color Finish Name:
White
Height:
6-49/100 in
Length:
2-7/10 in
Material:
Cardboard
Package Quantity:
Pack of 25
Product Type:
Cardboard Box
Width:
4-1/2 in