24 in. Alloy Steel End Section
24 in. Alloy Steel End Section
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Corrugated Pipe
- Clean Bagged:
- No
- Fits Pipe Size:
- 24 in
- Fitting Type:
- Straight
- Length:
- 24 in
- Material:
- Alloy Steel