SSB series 4 in. All Rubber Test Plug

Part #L03004  |  Item #2484094  |  Manufacturer Part #030-04

Call for Pricing EACH

Fits Pipe Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Use to block sewer lines during an air test or blocking flows
  • Natural rubber compound
  • These plugs include 3/8" eyebolt and 1/4" removable inflation port
  • Maximum test pressure 15 psi
  • LANSAS®

Specifications

Application: [Drain, Vent, Waste]

Collection: SSB series

Color Finish: Black

Diameter: 4-1/4 in

Fits Pipe Size: 3-1/2 in - 4-1/4 in

Length: 6 in

Material: Rubber

Maximum Pressure: 30 psi

Tool Type: Plug