150W 1-Light Medium E-26 Incandescent Post Mount Lantern in Architectural Bronze
Lantana 150W 1-Light Medium E-26 Incandescent Post Mount Lantern in Architectural Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Additional Finishes': Textured Granite/Architectural Bronze/
- Safety Rated: ETL_Wet
- Ships Via: UPS
- Additional Shade Information: LIGHT UMBER ETCH
Specifications
- Collection:
- Lantana
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Architectural Bronze
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 19-1/2 in
- Installation Type:
- Post Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Style:
- Pear Shape
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Cast Aluminum
- Number of Lights:
- 1
- Product Type:
- Lantern
- Style:
- Contemporary
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 150 W
- Weight:
- 10.05 lb
- Width:
- 10-1/2 in