9/10 in. M4 Zinc Plated Steel Fastener Bolt

You last purchased this on
 
Lantech

9/10 in. M4 Zinc Plated Steel Fastener Bolt

This product requires certification to purchase.
You last purchased this on
 
Lantech

9/10 in. M4 Zinc Plated Steel Fastener Bolt

  • Fast #
  • Part #L30075523
  • Item #7563769
  • Manufacturer Part #30075523
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Plated
Length:
9/10 in
Material:
Steel
Product Type:
Bolt
Screw Head:
Hex Head
Size:
M4
Thread Length:
0.7