Lap Joint 150# 304L Stainless Steel Flange

IS4LLJFE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Flange Type
Lap Joint
IAPMO Listed
No
Material
Stainless Steel
Material Type
304L
NSF Certified
No
Pressure Class
150#
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday