Lap Joint 150# 316L Stainless Steel Flange

DS6LLJF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Lap Joint
End Connection 2
Lap Joint
End Connections
Lap Joint
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Pressure Class
150#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday