1 in. Lap Joint 300# 304L Stainless Steel Flange

IS3004LLJF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Application
Commercial, Industrial
Clean Bagged
No
End Connection 2
Lap Joint
End Connections
Lap Joint
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
1 in
Flange Type
Lap Joint
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday