LASCO Fittings

1-1/2 in. MIPT x Snaplok PVC Swing Joint Assembly

Part #LG33S212  |  Manufacturer Part #G33S-212

Fitting Sizes:

1-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Color Finish: White

Color Finish Category: Whites

End Connection 1: MIPT

End Connection 2: Snaplok

End Connections: MIPT x Snaplok

Fire Suppression System Rated: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Length: 12 in

Material: Plastic

Material Type: PVC

Maximum Pressure: 315 psi

NSF Certified: No

Product Type: Swing Joint

Smart Home Enabled: No

UL Listed: No