1 x 1-1/4 in. MIPT x ACME PVC Swing Joint Elbow
1 x 1-1/4 in. MIPT x ACME PVC Swing Joint Elbow
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MIPT
- End Connection 2:
- ACME
- End Connections:
- MIPT x ACME
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1 in x 1-1/4 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Pressure - Maximum:
- 315 psi
- Product Type:
- Swing Joint Elbow
- Smart Home Enabled:
- No
- UL Listed:
- No