LASCO Fittings
1/2 in. Double Helix x FIPT PVC 90 Degree Elbow
Part #L3302005 | Item #7764933 | Manufacturer Part #3302-005
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
- Easy twist on
- Trouble-free installation with double helix design
- Used with swing pipe and other thick walled 1/2” I.D. tubing
- Used in drip irrigation, home sprinkler systems, and other residential/commercial irrigation applications
Specifications
Clean Bagged: No
Color Finish: Blue
Elbow Degree: 90
End Connection 1: FIPS
End Connection 2: Barbed
End Connections: FIPS x Barbed
FM Approved: No
Fire Suppression System Rated: No
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Elbow
IAPMO Listed: No
Material: Plastic
Material Type: Acetal
NSF Certified: No
Product Type: Elbow
UL Listed: No