Laser Lite® Uncorded Disposable Earplug in Yellow and Magenta Box of 200

HLL1

Color Finish

(Pricing is for Yellow/Magenta)

$29.13

per BOX
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Contoured t-shape for easy insertion and wear
  • Self adjusting foam expands to fit wearer
  • Smooth, soil resistant closed cell foam skin
  • Vibrant colors make protection visible

SPECIFICATIONS

ANSI Specifications
ANSI S3.19-1974
Collection
Laser Lite®
Color Finish
Yellow/Magenta
Material
Plastic
Material Type
Polyurethane
Noise Reduction Rating
32
Package Quantity
Box of 200
Reusable
No
Type
T-Shape

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday