1 in. IPS Compression Brass Tee

Part #LAT21888  |  Item #4036420  |  Manufacturer Part #21888

Call for Pricing EACH

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #LAT21888Item #4036420Mfr. Part #21888

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Compression

End Connection 2: Compression

End Connection 3: Compression

End Connections: Compression

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Size 3: 1 in

Fitting Sizes: 1 in

Fitting Type: Straight

Material: Brass

NSF Certified: No