2 in. IPS Curb Stop or Swing Check Forced Sewer Assembly
2 in. IPS Curb Stop or Swing Check Forced Sewer Assembly
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Material:
- Brass
- Schedule Class:
- SDR 11
- Valve Size:
- 2 in
- Waterworks Application:
- Sewer