Performance™ Series 1-1/2 in. Check Valve

Part #LGR3150  |  Item #4600847  |  Manufacturer Part #GR3150

Call for Pricing EACH

Valve Size:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

Clean Bagged: No

Collection: Performance™ Series

End Connection 1: Compression

End Connection 2: Compression

End Connections: Compression

FM Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: Polyethylene

Maximum Pressure: 200 psi

Maximum Temperature: 73

NSF Certified: Yes

Recommended Valve Application: Water

Schedule Class: SDR 11

UL Listed: No

Valve Body Style: Swing

Valve Size: 1-1/2 in

Valve Type: Swing Check Valve

Waterworks Application: Water