1-1/4 in. Plastic Compression Swing Check Valve
Performance Series 1-1/4 in. Plastic Compression Swing Check Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Check valves available in PVC or 316 SS
- No inserts required
- Compression (IPS & CTS) end connectors available
- Color coded
- ISO 9001 certified
- EPDM O-rings
- Fully serviceable
Specifications
- ASTM:
- ASTM D-1248, ASTM D-1599 99, ASTM D-2737
- Clean Bagged:
- No
- Collection:
- Performance Series
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 9001, ISO 9002
- Length:
- 10-19/50 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 73
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Pipelines, Water
- UL Listed:
- No
- Valve Body Style:
- Swing
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve