Latitude California Energy Commission Registered Brushed Nickel 1 10W SCONCE *LATITD With BULB

H5650BNLED

Manufacturer Part #: 5650BN-LED


This product has been replaced by .

Type

H5650BNLED

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
CEC Compliant
For Sale in CA
Collection
Latitude
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Dimmable
Yes
Energy Star Compliant
No
Height
8 in
Lighting Direction
Ambient Lighting
Lumens
500
Material
Die Cast Aluminum
Number Of Lights
1
Type
H5650BNLED
Volts
120V

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday