Lattis® *LATTIS 3/8 PVT DR TRANSOM 39

Part #K705819-L-ABV  |  Manufacturer Part #705819-L-ABV

Type:

K705819-L-ABV
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-frameless 3/8" thick crystal clear tempered glass
  • Includes sliding steam transom
  • Inside and outside solid 12" handles
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Adjustable framing system simplifies installation for out-of-plumb shower openings
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lattis®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Semi-Framed

Glass Type: [Crystal Clear, Tempered]

Handle Length in : 12 in

Height: 89-1/2 in

IAPMO Listed: No

Shower Door Framed Or Frameless: Semi-Frameless

Type: K705819-L-ABV

Width: 39 in