Lattis® *LATTIS 3/8 PVT DR TRANSOM 60

Part #K705825-L-ABV  |  Item #4108796  |  Manufacturer Part #705825-L-ABV

Type:

MWASE1803P

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Semi-frameless 3/8" thick crystal clear tempered glass
  • Includes sliding steam transom
  • Inside and outside solid 12" handles
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Adjustable framing system simplifies installation for out-of-plumb shower openings
  • Can be installed to open to the left or right

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Lattis®

Color Finish: Anodized Brushed Bronze

Color Finish Category: Bronze Tones

Frame Type: Semi-Framed

Glass Thickness: 3/8 in

Glass Type: [Crystal Clear, Tempered]

Handle Length in : 12 in

Height: 89-1/2 in

IAPMO Listed: No

Material: Tempered Glass

Shower Door Framed Or Frameless: Semi-Frameless

Shower Door Type: Pivot

Thickness: 3/8 in

Type: MWASE1803P

Width: 60 in