10 in. Ceiling Radiation Box
10 in. Ceiling Radiation Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 20 ga
- Height:
- 13-1/2 in
- Length:
- 10 in
- Material:
- Steel
- UL Listed:
- UL 555C
- Vent Duct Shape:
- Square
- Width:
- 10 in