12-5/8 x 5/8 in. Belt Drive Replacement Blower Wheel

Part #L00840310  |  Item #7523165  |  Manufacturer Part #00840310

Length:

12-5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blower Type: Belt Drive

Diameter: 3/4 in

Length: 12-5/8 in

Material: Galvanized

Product Type: Blower Wheel

RPM: 1800