Lau Industries/ Ruskin Company

14 in. Counter Clockwise 3-Blade Fan

Part #L60716601  |  Manufacturer Part #60716601

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Pitch: 23°

CFM: 1660

Diameter: 14 in

Energy Star Compliant: No

RPM: 1725

UL Listed: No