15 x 1 in. Replacement Blower Wheel

Part #L00874716  |  Item #7523034  |  Manufacturer Part #00874716

Length:

15 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blower Type: Belt Drive

Diameter: 1 in

Length: 15 in

Material: Galvanized

Product Type: Blower Wheel

RPM: 1100