20 in. Clockwise 3-Blade Fan
20 in. Clockwise 3-Blade Fan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Blade Pitch:
- 30°
- Diameter:
- 20 in
- Energy Star Compliant:
- No
- UL Listed:
- No