Lau Industries/ Ruskin Company

22 in. Counter Clockwise 2-Blade Fan

Part #L60772701  |  Manufacturer Part #60772701

Diameter:

22 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Blade Pitch: 16°

CFM: 3193

Diameter: 22 in

Energy Star Compliant: No

RPM: 1140

UL Listed: No