8 x 1/2 in. Replacement Blower Wheel

Part #L02895825  |  Item #7522908  |  Manufacturer Part #02895825

Length:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bore Size: 0.5

Diameter: 5-3/4 in

Length: 8 in

Material: [Aluminum, Steel]

Product Type: Blower Wheel

RPM: 3450